Car Ramp, 48 in, Plastic, 1 ton
- Mfr # AR-45-57-LR
- Zoro # G223781479
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Individual Stand Load Capacity
0 ton
Ramp Material
Plastic
For Vehicle Type
Cars
Product Type
Ramp
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR-45-57-LR
- Zoro #
- G223781479
- UPC #
- 849672039747
- Country of Origin
- China
- Item
- Car Ramp
- Individual Stand Load Capacity
- 0 ton
- Ramp Material
- Plastic
- For Vehicle Type
- Cars
- Product Type
- Ramp
- Load Capacity
- 1 ton
- Includes
- (2) 48 in Lightweight Foam, (4) Post Lift Ramps with Reinforced Hook Nose Interfaces, Integrated Molded Carry Zones
- Individual Item Weight
- 11 lb
- Attachment Type
- Hook End
Dimensions
- Overall Height
- 5 in
- Overall Length
- 48 in
- Overall Width
- 19 in
- Length
- 48 in
Description
Car Ramp, Load Capacity 1 ton, Ramp Material Plastic, Overall Length 48 in, Overall Width 19 in, Overall Height 5 in, For Vehicle Type Cars, Includes (2) 48 in Lightweight Foam, (4) Post Lift Ramps with Reinforced Hook Nose Interfaces, Integrated Molded Carry Zones, Individual Item Weight 11 lb, Individual Stand Load Capacity 0 ton, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.