2PK 29inx18in Viking's Double Loading Ramp Storage Brackets for 18in-20in Wide Ramps
- Mfr # RAMPH
- Zoro # G925022788
product price:Â
$
493.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAMPH
- Zoro #
- G925022788
- UPC #
- 199145014413
- Country of Origin
- India
Description
Do you want to save space and keep your loading ramps beneath trailers? We introduce Viking's Mirrored pair of double hanger sets for 6in thick ramps that can be secured beneath the trailers. Our ramp hanger pair is designed to store ramps efficiently below a truck trailer deck and helps you save space on a flatbed or step deck bed for hauling larger payloads. The other important features of the product are as mentioned below: Size & Compatibility: The ramp hanger pairs are available in 29in length, 18in width, and 6in thickness. They are compatible with different heavy-duty ramps with 18in -20in wide Ramps. Secure and Space Saving: The double hanger sets can help you save valuable space which you can use to haul larger payloads on your step deck bed or flatbed. Our ramp hanger saves you space while keeping your ramps safe beneath trailers. High-Strength Construction Material: Our ramp hanger pair is made using a high-grade aluminum material that is ideal for ramp storage purposes as it is durable and corrosion resistant which enables it to have a longer service life. The manufacturing material makes the ramp stand durable for heavy-duty use. Capacity: Our set of storage ramp hangers includes one left and right side stand. Each pair can store 2 ramps. Mirrored: Our storage ramp set has a mirrored design which makes it compatible and easy to use on both sides of the trailer. The mirrored design further enhances the versatility and functionality of this set. Easy-to-Install: You can easily install the aluminum ramp hanger set by positioning it and marking the desired location under the trailer. You need to drill holes for bolt-on installation and secure the attachment of the hangers. In the end, you just need to slide the ramps into the hanger and secure them with a pin attachment for safe storage beneath the trailer. Note: Only Viking brand items are compatible with these Viking ramps and kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.