Fluid
- Mfr # 10017
- Zoro # G223785408
product price:Â
$
29.59
/ea
Sold in multiples of 4 for
$118.36
Key Features
Features
Extends Equipment and Fluid Life, Reduces Downtime and Major Overhaul
Container Type
Bottle
Base Formulation
Conventional
Container Size
1 gal
Color
Clear Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10017
- Zoro #
- G223785408
- UPC #
- 049807100179
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Extends Equipment and Fluid Life, Reduces Downtime and Major Overhaul
Details
- Item
- Fluid
- Features
- Extends Equipment and Fluid Life, Reduces Downtime and Major Overhaul
- Container Type
- Bottle
- Base Formulation
- Conventional
- Color
- Clear Yellow
- Viscosity @ 100 Deg C
- 9 cSt
- Odor
- Almost Odorless; Phenol
- Series
- Universal Hydraulic & Transmission Fluid
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Transmission Type
- Tractor Transmissions
- Manufacturer Specifications
- CNH MAT 3525, Ford M2C134D, JDM J20C
- Specific Gravity
- 0.88
- Viscosity Index
- 140
- Additive Included
- Thermal Stabilizers and Lubricity Agent
- SAE Viscosity Grade
- Not Specified
- Flash Point
- 470 Degrees F
- Pour Point
- -33 Degrees F
- Wire Color
- Clear Yellow
Description
Fluid, Container Type Bottle, Container Size 1 gal, Series Universal Hydraulic & Transmission Fluid, Transmission Type Tractor Transmissions, Viscosity Index 140, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Conventional, SAE Viscosity Grade Not Specified, Color Clear Yellow, Manufacturer Specifications CNH MAT 3525, Ford M2C134D, JDM J20C, Additives Included Thermal Stabilizers and Lubricity Agent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.