Oil
- Mfr # 10671
- Zoro # G223523819
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Additive Included
Copper Corrosion, Rust Protection
Features
Provide the Highest Performance for Extended Oil Life
Base Formulation
Conventional
Transmission Type
Manual Transmissions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10671
- Zoro #
- G223523819
- UPC #
- 049807106713
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Provide the Highest Performance for Extended Oil Life
Details
- Additive Included
- Copper Corrosion, Rust Protection
- Features
- Provide the Highest Performance for Extended Oil Life
- Base Formulation
- Conventional
- Transmission Type
- Manual Transmissions
- Viscosity Index
- 105
- Manufacturer Specifications
- Allison C-4, Caterpillar TO-4, Komatsu Micro-Clutch
- Item
- Oil
- SAE Viscosity Grade
- 50
- Series
- Heavy Duty
- Container Type
- Pail
Description
Oil, Container Type Pail, Container Size 5 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 105, Base Formulation Conventional, SAE Viscosity Grade 50, Manufacturer Specifications Allison C-4, Caterpillar TO-4, Komatsu Micro-Clutch, Additives Included Copper Corrosion, Rust Protection, Features Provide the Highest Performance for Extended Oil Life
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.