Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fluid
- Mfr # 11258
- Zoro # G823525060
product price:Â
$
1,694.99
/ea
Key Features
Viscosity Index
165
Manufacturer Specifications
DEXRON VI, MERCON LV
Transmission Fluid Type
ATF
Transmission Type
Automatic Transmissions
Additive Included
Anti-Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11258
- Zoro #
- G823525060
- UPC #
- 049807112585
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Clean Trouble-Free Performance, Excellent Cold Temperature Flow Properties, Excellent Sludge and Varnish Resistance, Superior Oxidation and Thermal Stability
Details
- Item
- Fluid
- Viscosity Index
- 165
- Manufacturer Specifications
- DEXRON VI, MERCON LV
- Transmission Fluid Type
- ATF
- Transmission Type
- Automatic Transmissions
- Additive Included
- Anti-Wear
- SAE Viscosity Grade
- Not Specified
- Base Formulation
- Synthetic
- Standards
- Dexron VI, LV and Toyota, Mercon SP, WS
- Features
- Clean Trouble-Free Performance, Excellent Cold Temperature Flow Properties, Excellent Sludge and Varnish Resistance, Superior Oxidation and Thermal Stability
- Series
- Low Viscosity Synthetic
- Container Type
- Drum
Description
Fluid, Transmission Fluid Type ATF, Container Type Drum, Container Size 55 gal, Series Low Viscosity Synthetic, Transmission Type Automatic Transmissions, Viscosity Index 165, Standards Dexron VI, LV and Toyota, Mercon SP, WS, Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Manufacturer Specifications DEXRON VI, MERCON LV, Additives Included Anti-Wear
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.