Modular Storage
- Mfr # 170
- Zoro # G223933267
product price:Â
$
85.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Blue
Lid Style
Hinged
Material
Polypropylene
Closure Type
Latch
Features
Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 170
- Zoro #
- G223933267
- UPC #
- 0000346825886
- Country of Origin
- Slovenia
- Color
- Blue
- Lid Style
- Hinged
- Material
- Polypropylene
- Closure Type
- Latch
- Features
- Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
- Number of Drawers
- 0
- Item
- Tool Box
- Number of Compartments
- 1
- Compatible Modular System
- L-Boxx
- Locking System
- Padlock
- For Tool Type
- Universal
- Number of Dividers
- 0
- Includes Drawers
- Drawers Not Included
- Series
- L-Boxx
- Total Storage Capacity
- 1.45 cu ft
- Total Load Capacity
- 35 kg
- Part of a Modular System
- Modular System Part
- Front Closure
- Latch
- Shell Material
- Polypropylene
- Wire Color
- Blue
Dimensions
- Overall Width
- 432 mm
- Overall Depth
- 559 mm
- Overall Height
- 170 mm
- Fits Chest Size
- Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
Description
Tool Box, Material Polypropylene, Overall Depth 559 mm, Overall Height 170 mm, Overall Width 432 mm, Locking System Padlock, Color Blue, Includes Drawers Drawers Not Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System L-Boxx, Features Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments, Lid Style Hinged, Number of Dividers 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.