PACKOUT 3-Drawer Tool Box + 2-Wheel Cart, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D
- Mfr # 48-22-8415,48-22-8443
- Zoro # G309584659
product price:Â
$
437.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
PACKOUT
Material
Polymer
Overall Width
22 1/4 in
Overall Depth
14 1/4 in
Overall Height
14 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8415,48-22-8443
- Zoro #
- G309584659
- UPC #
- 045242571925
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 22 1/4 in
- Overall Depth
- 14 1/4 in
- Overall Height
- 14 1/4 in
- Height
- 14-1/4 in
- Width
- 22-1/4 in
- Depth
- 16-1/4 in
Details
- Item
- Cart and Tool Box
- Series
- PACKOUT
- Material
- Polymer
- Color
- Black, Red
- Features
- Impact Resistant Body, Internal Organization Dividers, Locking Security Bar, Metal Reinforced Corners, Steel Ball Bearing Slides
- Includes
- Tool Box + Cart
- Handle Type
- Integrated Side Handle
- Locking System
- Security Bar
- Shell Material
- Polymer
- Wire Color
- Black, Red
Description
Cart and Tool Box, Material Polymer, Overall Depth 14 1/4 in, Overall Height 14 1/4 in, Overall Width 22 1/4 in, Locking System Security Bar, Color Black, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.