Chainsaw
- Mfr # GKE18V-25TPN18X
- Zoro # G223933540
product price:Â
$
419.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bar Length
10 in
Voltage
18V
Motor Type
Brushless
Tool Series
GKE18V
Chain Oiler
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GKE18V-25TPN18X
- Zoro #
- G223933540
- UPC #
- 0000346826920
- Country of Origin
- China
Dimensions
- Bar Length
- 10 in
Details
- Item
- Chainsaw
- Voltage
- 18V
- Motor Type
- Brushless
- Tool Series
- GKE18V
- Chain Oiler
- Automatic
Description
Chainsaw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.