Shop HOFFMAN
Create Account
Keyboard drawer
- Mfr # DKB02
- Zoro # G224995240
product price:Â
$
1,335.99
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
- DKB02
- Zoro #
- G224995240
- UPC #
- -
- Country of Origin
- Germany
Description
Keyboard Tray 1U, DKB, 32x406x182mm, Light Gray, Mild Steel. The keyboard drawer eases operations when a PC or equivalent is used and can be easily stored away. Description: For the installation of narrow 19" wide keyboard for PC, server or control system. Mounted directly to existing 19-Inch profiles in front and rear. Material: 1.25 mm steel. Finish: RAL 7035. Pack quantity: 1 keyboard tray with telescopic rails and fixing accessories.