Usb 3.0 Type-A To Usb Type-A Extension Cable M/M 3Ft
- Mfr # USB3AMM03-AX
- Zoro # G9549595
product price:Â
$
6.85
/ea
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Blue
Shielding
Yes
Connector Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB3AMM03-AX
- Zoro #
- G9549595
- UPC #
- 841280160370
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.0 Type A - Male
- End 2 Connection Type
- USB 3.0 Type A - Male
- Color
- Blue
- Shielding
- Yes
- Connector Plating
- Gold
- Device Supported
- Tablet, Printer, Computer, Flash Drive, USB Hub, Mouse, Keyboard, Hard Drive
- Connector on First End Details
- USB 3.0 Type A - Male
- Cable Type
- USB
- Environmentally Friendly
- Yes
- Data Transfer Speed
- 5-Gbit/s
- Cable Characteristic
- Extension Cable
- Features
- Repeater, Molded, Strain Relief
- Connector on Second End Details
- USB 3.0 Type A - Male
- Wire Gauge
- 28 AWG
Dimensions
- Overall Length
- 3 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.