Filter Element, Air
- Mfr # FRP-96-653
- Zoro # G2267334
product price:Â
$
18.15
/ea
Key Features
Filter Rating - Air Treatment
5 micron
For Use On
Standard
Item - Air Filter Elements
General Purpose Filter Element
Type
Pneumatic
For Use with Stock Number
6B282 to 6B284, 6B293 to 6B295, 6B300 to 6B302, 6B309 to 6B311, 6D759 to 6D761, 6D768 to 6D770, 6D775 to 6D777, 6D785 to 6D787
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRP-96-653
- Zoro #
- G2267334
- UPC #
- -
- Country of Origin
- Germany
Details
- Filter Rating - Air Treatment
- 5 micron
- For Use On
- Standard
- Item
- Compressed Air Filter Element
- Item - Air Filter Elements
- General Purpose Filter Element
- Type
- Pneumatic
- For Use with Stock Number
- 6B282 to 6B284, 6B293 to 6B295, 6B300 to 6B302, 6B309 to 6B311, 6D759 to 6D761, 6D768 to 6D770, 6D775 to 6D777, 6D785 to 6D787
- ISO Class
- 3
- Filter Type
- Particulate
- For Substance Type
- Air
- Compatible Manufacturer Part Number
- B28-03-FK00,B28-03-FL00,B28-04-FK00,B28-04-FL00,B28-06-FK00,B28-06-FL00,C28-03-FKG0,C28-03-FLG0,C28-04-FKG0,C28-04-FLG0,C28-06-FKG0,C28-06-FLG0,D28-03-FKG0,D28-03-FLG0,D28-04-FKG0,D28-04-FLG0,D28-06-FKG0,D28-06-FLG0,F28-03-SK00,F28-03-SL00,F28-04-SK00,F28-04-SL00,F28-06-SK00,F28-06-SL00
- Filter Rating
- 5 micron
- Filter Efficiency
- 95 %
- Series
- FRP
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Compatible Grainger Part Number 6B282, 6B283, 6B284, 6B293, 6B294, 6B295, 6B300, 6B301, 6B302, 6B309, 6B310, 6B311, 6D759, 6D760, 6D761, 6D768, 6D769, 6D770, 6D775, 6D776, 6D777, 6D785, 6D786, 6D787
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.