Pipe Elbow, Carbon Steel, 7/16-20, JIC, PK2

  • Mfr # 5RLK9
  • Zoro # G2339666
product price: 
$
3.79
/pk of 2, $1.90/ea
Sold in multiples of 3 pks for $11.37

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Size
7/16-20
Pipe Size (Fittings)
7/16"-20
Standards
ASA, ASME, MS, SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5RLK9
Zoro #
G2339666
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
7/16-20
Pipe Size (Fittings)
7/16"-20
Pipe Size - Pipe Fitting
7/16"-20
Fitting Side A Nominal Pipe Size
7/16 in
Fitting Thread Size B
7/16 in -20
Fitting Side B Nominal Pipe Size
7/16 in
Fitting Thread Size A
7/16 in -20
Thread Size
7/16-20

Details

Item
90 Degrees Elbow
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Standards
ASA, ASME, MS, SAE
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Connection Type
JIC
Max. Pressure
6000 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Finish/Coating
Zinc Plated
Fitting Side B Pipe Threading
20
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
20
Includes Seal
No
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Manufacture Location
Globally Sourced

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, 7/16 in, Male, Threaded, 20, 7/16 in -20, 7/16 in, Male, Threaded, 20, 7/16 in -20, Package Quantity 2

Restrictions

Ratings & reviews