Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 1/8 in
- Mfr # 1/8HP3MS
- Zoro # G600689725
product price:Â
$
18.59
/ea
Sold in multiples of 50 for
$929.50
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
BS 21, ISO 7.1
Hex Size
10 mm
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/8HP3MS
- Zoro #
- G600689725
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Hex Size
- 10 mm
- Overall Length
- 9/16 in
- Fitting Side A Outside Diameter
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Nominal Pipe Size
- 1/8 in
- Outside Diameter
- 1/8 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Details
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- BS 21, ISO 7.1
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 6,000 psi
- Application
- Hydraulic Fluid
- Finish/Coating
- Zinc-Plated
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- BSPT
- Includes Seal
- No
- Thread Type
- BSPT
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
Description
Plug, 1/8 in Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 1/8 in Outside Diameter, 9/16 in Overall Length, 6,000 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.