Shop FLUKE
See all product information
Create Account
Stem Insert, 1/16 In
- Mfr # 3102-1
- Zoro # G2412715
product price:Â
$
299.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stem Size
1/16 in
For Use With
Hart 9102S-156, 9009-Y-156 and 9009-B-156
Outside Diameter
0.5 in
Hole Size
1/16 in
Size
1/2 in x 4 in x 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3102-1
- Zoro #
- G2412715
- UPC #
- 095969122269
- Country of Origin
- United States
- Item
- Stem Insert
- For Use With
- Hart 9102S-156, 9009-Y-156 and 9009-B-156
- Compatible Manufacturer Model Number
- 9009 Industrial Dual-Block Dry-Well
- Product Type
- Stem Insert
- Compatible Brand and Series
- Fluke 9009
- Compatible Product Type
- Drywell Calibrators
- Material
- Aluminum
- Insert Number of Holes
- 1
- Compatible Brand
- Fluke
- Compatible Series
- 9009
Description
Stem Insert, Stem Insert, Compatible Product Type Drywell Calibrators, Number of Holes 1, Hole Size 1/16 in, 1/2 in x 4 in x 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.