Shop TEL-TRU

Drywal Temp Calib, Plug-In

  • Mfr # CSI-F42-310
  • Zoro # G5892595

product price: 
$
1,557.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 Degrees F
Accuracy
+/-0.2 Degrees F
Calibration Certificate
NIST Traceable
Height
4 1/2 in
Temp. Stability
+/-0.2 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSI-F42-310
Zoro #
G5892595
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Well Depth
6 in
Stem Hole Dia.
0.187 in, 0.25 in, 0.375 in
Width
8 7/8 in
Depth
8 3/4 in
Overall Width
8.88 in
For Stem Diameter
0.187 in, 0.250 in, 0.375 in
Overall Depth
8.75 in
Overall Dimensions
4 1/4 in H x 8 7/8 in W x 8 3/4 in D
Overall Height
4.25 in
Well Size
6 in Dia x 8 in D Well
Well Diameter
6 in

Details

Item
Drywall Temperature Calibrator
Temp. Range
40 Degrees F
Accuracy
+/-0.2 Degrees F
Calibration Certificate
NIST Traceable
Temp. Stability
+/-0.2 Degrees F
Temp. Accuracy
+/-0.2 Degrees F
Removable Inserts
Yes
Power Required
115V AC ( +/-10%), 50/60 Hz
Loop Supply Voltage
115V DC
Agency Compliance
HACCP
Typical Heating Time
5 min to 40 Degrees F
Handle Type
Optional Strap #96100224
Stabilization Time
7 min
Typical Cooling Time
7 min
Calibrator Application
Cold Food Holding Temperature (for 40 Degrees F)
Calibrator Construction
304 Stainless Steel
Cold Block Maximum Temperature F
40 Degrees F
Application
Food Safety, HACCP Compliance, Instrument Calibration and Service, Plant Quality Assurance, Process Control
Cold Block Temperature Range
40 Degrees F
Power Source Details
115V
Temperature Accuracy
+/-0.2 Degrees F
Cold Block Minimum Temperature F
40 Degrees F
Stability
+/- 0.2 Degrees F
Probe Connection Types
3/16 in, 1/4 in, 3/8 in
Power Source
Plug-In
Includes NIST-Traceable Certificate
Yes
Calibrator Accuracy
+/-0.02 Degrees F
Temperature Set Points
40 Degrees F
Repeatability
0.02 Degrees F, 0.1 Degrees C
Typical Settling Time
5 min
Calibrator Weight
9 lb
Calibrator Type
Field Metrology Well
Number of Set Points
1
Single Well/Dual Well
Single Well
Brand and Series
Tel-Tru Check-Set
Interchangeable Insert
No
Standards
HACCP
With Process Connections
No
Set Point Style
Fixed
Voltage
115V
Calibration Certificate Type
NIST Traceable
Includes Process Connections
No
Series
Check-Set
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Description

Drywall Temperature Calibrator, Field Metrology Well, Tel-Tru Check-Set, Temperature Set Points 40 Degrees F, Cold Block Temperature Range 40 Degrees F, Number of Set Points 1, 4 1/4 in H x 8 7/8 in W x 8 3/4 in D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.