Shop RULAND

Coupling, Oldham Coupling Disc

  • Mfr # OD16/25-AT
  • Zoro # G2417231

product price: 
$
10.29
/ea

Key Features

Rated Torque
42 in-lb
Max. RPM
4,500 RPM
Finish
Plain
Fits Hub Outside Dia.
1.000 in / 25.4mm
Max. Temp. Range (F)
150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OD16/25-AT
Zoro #
G2417231
UPC #
634529059951
Country of Origin
United States

Dimensions

Fits Hub Outside Dia.
1.000 in / 25.4mm
Outside Dia. (mm)
25.40
Outside Dia. (In.)
1.000
Coupling Size
OD16, OD25
For Hub Diameter
1 in
Outside Diameter
1 in
Fits Chest Size
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash

Details

Rated Torque
42 in-lb
Max. RPM
4,500 RPM
Finish
Plain
Max. Temp. Range (F)
150 Degrees F
Material
Acetal
Item
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.033
Disc Type
Acetal
Max. Axial Misalignment (In.)
+/-0.004
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
42.00
Max. Angular Misalignment
0.5 Degrees
Material - Discs
Acetal
Style
Oldham Coupling Disc
Item - Oldham Coupling Discs
Oldham Coupling Disc
Axial Motion
0.004 in
Features
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash
Color
Black
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Over-Standard Parallel Misalignment
0.1 in
For Misalignment Type
Angular, Axial, Parallel
Mechanical Fuse Break
Yes
Weight
0.006077 lb
Break Torque
168 in-lb
Disc Finish
Plain
Parallel Misalignment
0.008 in
Torsional Stiffness
30.3 in-lb/Deg
Full Bearing Support Required
Yes
Maximum Operating Temperature
150 Degrees F
Maximum Speed
4,500 RPM
Zero Backlash
Yes
Disc Material
Acetal
Maximum Torque
42 in-lb
Angular Misalignment
0.5 Degrees
Application
Applications With High Parallel Misalignment (Up to 10% of the Coupling OD)
Wire Color
Black

Description

Motion Control Coupling, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OD16, OD25, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Break Torque 168 in-lb, Disc Material Acetal, Maximum Torque 42 in-lb, Torsional Stiffness 30.3 in-lb/Deg, System of Measurement Inch, Maximum Speed 4,500 RPM, For Hub Diameter 1 in, Application Applications With High Parallel Misalignment (Up to 10 Percent of the Coupling OD), Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.