Shop DAYTON

Motor Start Capacitor, Round

  • Mfr # 6FLL7
  • Zoro # G2479872

product price: 
$
17.29
/ea

Key Features

Case Height
3 3/8 in
Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Standards
UL Recognized for US and Canada (E224674)
Hz
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6FLL7
Zoro #
G2479872
UPC #
190735362709
Country of Origin
China

Dimensions

Case Height
3 3/8 in
Overall Height
3 3/8 in
Overall Width
1 13/16 in
Diameter
1 13/16 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Microfarad Rating
800-960 MFD
Standards
UL Recognized for US and Canada (E224674)
Hz
50/60 Hz
Temp. Range
-40 Degrees to 65 Degrees C
Item
Motor Start Capacitor
Capacitor Voltage
110-125V AC
Terminal Type
1/4 in Male Quick-Connect
Case Material
Plastic
Voltage
110 to 125V AC
Number of Terminals
2
Number of Pieces
1
Frequency
60/50 Hz
Max. Temperature
65 Degrees C
For Use With
Single-Phase AC Motor Starting Circuits
Min. Temperature
-40 Degrees C
Connection Type
Quick Connect
Terminal Gender
Male
Product Type
Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 110-125V AC, Microfarad Rating 800-960 MFD, Round, Case Height 3 3/8 in, Diameter 1 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.