Shop SCHLAGE
See all product information
Create Account
Exit Device, Touch Bar
- Mfr # 672 36 628 RD AR
- Zoro # G2551507
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Finish
Clear Anodized
Material
Aluminum
Color
Black
Includes
24 in 20 AWG Leads
Input Voltage
12 to 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 672 36 628 RD AR
- Zoro #
- G2551507
- UPC #
- -
- Country of Origin
- United States
- Finish
- Clear Anodized
- Item
- Panic Bar
- Material
- Aluminum
- Color
- Black
- Includes
- 24 in 20 AWG Leads
- Input Voltage
- 12 to 24V DC
- Supports Touchless Operation
- No
- Power Source
- DC Power
- Standards
- UL1034 Listed, UL294 Listed
- ADA Compliant
- Yes
- Voltage
- 12 to 24V DC
- Switch Action
- DPDT
- Supports Operation Type
- Push-Button Operation
- Hand Orientation
- Non-Handed
- Includes Hardware
- Hardware Included
- Operation Style
- Manual
- Product Type
- Panic Bar
- Exit Bar Style
- Touchbar
- Operation Type
- Push
- Power Source - TS Only
- DC Power
- Power Source - old
- DC Power
- Shell Material
- Aluminum
- Wire Color
- Black
- Traction Material
- Aluminum
Dimensions
- Overall Depth
- 36 in
- Overall Height
- 3 1/4 in
Description
Panic Bar, Switch Action DPDT, Material Aluminum, Finish Clear Anodized, Color Black, Rating -, Input Voltage 12 to 24V DC, Standards UL1034 Listed, UL294 Listed, Includes 24 in 20 AWG Leads, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.