Standard Push Button Red, Steel
- Mfr # 625RD
- Zoro # G3195787
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Mounting Hardware
Depth
1 5/8 in
Input Voltage
30V DC
Operating Temp.
Not Available
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625RD
- Zoro #
- G3195787
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 5/8 in
- Height
- 4 1/2 in
- Height (In.)
- 4-1/2
- Width (In.)
- 2-3/4"
- Overall Depth
- 1 5/8 in
- Button Diameter
- 2 3/4 in
- Overall Height
- 4 1/2 in
Details
- Item
- Exit Push Button
- Material
- Stainless Steel
- Includes
- Mounting Hardware
- Input Voltage
- 30V DC
- Operating Temp.
- Not Available
- Type
- Momentary
- Output
- 5A @ 30V AC/V DC
- Rating
- 5A @ 250 V AC
- Standards
- UL 294
- Button Color
- Red
- Supports Touchless Operation
- No
- Supports Operation Type
- Push-Button Operation
- Switch Action Type
- Momentary
- Output Type
- 5 A @ 30V AC/DC
- Product Type
- Exit Push Button
- Compatible Product Type
- Doors
- Shell Material
- Stainless Steel
Description
Exit Push Button, Type Momentary, Material Stainless Steel, Finish -, Depth 1 5/8 in, Height 4 1/2 in, Button Color Red, Rating 5A @ 250 V AC, Input Voltage 30V DC, Output 5A @ 30V AC/V DC, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL 294, For Use With -, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.