Wire Connector Socket Tool
- Mfr # 30-902
- Zoro # G2571177
product price:Â
$
9.98
/ea
Key Features
For Use With
Electric Drills
Sub-Category
Installation Accessories
Material
Steel
For Product Type
Electric Corded or Cordless Drill Drivers
Characteristics
1/4 in Chuck, Compatible with Wire-Nut/Wiretwist (Models 74B, 76B, WT4, and WT6 Only), Wing-Nut/Wingtwist, Twister, B-Cap, and Competitive Brands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-902
- Zoro #
- G2571177
- UPC #
- 783250309023
- Country of Origin
- China
- Item
- Wire Connector Socket Tool
- Color
- Blue
- For Use With
- Electric Drills
- Sub-Category
- Installation Accessories
- Material
- Steel
- For Product Type
- Electric Corded or Cordless Drill Drivers
- Characteristics
- 1/4 in Chuck, Compatible with Wire-Nut/Wiretwist (Models 74B, 76B, WT4, and WT6 Only), Wing-Nut/Wingtwist, Twister, B-Cap, and Competitive Brands
- Accessory Type
- Wire Connector Socket
- Shell Material
- Steel
- Wire Color
- Blue
Description
Wire Connector Socket Tool, Product Type Wire Connector Socket, Hex Shank Size 1/4 in, Compatible Product Type B-CAP, Twister, Wing Twist, Wing-Nut, Wire-Nut/WireTwist Model 74B, Wire-Nut/WireTwist Model 76B, Wire-Nut/WireTwist Model WT4, Wire-Nut/WireTwist Model WT6, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.