Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hex Head Driver 76mmL
- Mfr # 347612
- Zoro # G023583457
original price:Â $10.96 , new price: $9.86 , 10 percent off
new price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347612
- Zoro #
- G023583457
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 12mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347612 Impact Hex Bit Socket This 12mm hex head driver is a 3/8in drive impact bit socket built for consistent fit and dependable torque transfer. Its 76mm overall length supports access in tight or recessed fastener locations while maintaining a compact profile for everyday service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating help it withstand the demanding conditions encountered by professional technicians. Key Benefits 12mm hex impact bit socket design supports precise engagement and reliable performance. 3/8in drive size pairs with common ratchets and impact tools. 76mm overall length balances reach and control for routine service tasks. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive properties. Heat treated and black oxide coated to handle rigorous professional technician use. Permanently stamped size markings improve organization and fast identification in storage. SKU: 347612. Designed and made for professional technicians, this tool is built for long-term heavy use where repeatable fit and durability matter. Clear stamped markings help prevent mix-ups, while the impact-ready construction supports reliable results under demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.