Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Thin Wall Deep Impact Socket
- Mfr # 445213
- Zoro # G223579199
original price:Â $9.31 , new price: $8.38 , 9 percent off
new price:Â
$
8.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445213
- Zoro #
- G223579199
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm Semi-Deep Thin Wall 1/2 Inch Drive Chrome Molybdenum (CR-Mo) - 445213 Impact Socket SKU: 445213. This 13mm, 6-point thin wall impact socket is built for professional hand tool setups where fastener access is limited by surrounding components. The semi-deep profile and 1/2in drive fit common impact and ratchet applications while keeping the outside diameter slim for tighter clearances. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help provide a tough exterior with a strong inner core suited for long-term shop use. Key Benefits Thin wall design improves access in tight spaces without sacrificing durability. 13mm 6-point configuration helps maintain secure engagement on fasteners. 1/2in drive size works with a wide range of impact tools. Semi-deep length (52mm / 2.05in) adds reach while staying compact. Chrome Molybdenum alloy steel delivers strength with anti-corrosive properties. Oil-quenched heat treatment and black oxide finish support long service life. Permanently stamped size markings speed identification and tool organization. Designed for professional technicians, this thin wall impact socket balances clearance, strength, and consistent sizing for dependable performance in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.