Shop FEDERAL SIGNAL

Low Profile Warning Light, Strobe, Red

  • Mfr # LP3M-012-048R
  • Zoro # G2584084

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Features
Conformal Coated PCBA
Lighting Technology
Strobe Tube
Light Color
Red
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Lens Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LP3M-012-048R
Zoro #
G2584084
UPC #
782979207788
Country of Origin
United States
Item
Warning Light
Features
Conformal Coated PCBA
Lighting Technology
Strobe Tube
Light Color
Red
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Lens Color
Red
Lens Material
Polycarbonate
Electrical Connection
Wire Leads
Current
0.100 to 0.440 A @ 12 to 48V DC
Mount Style
Surface Mount
IP Rating
IP66, IP69K
Voltage
TRUE
Includes
Surface Gasket
Housing Material
Polycarbonate
Flashes per Minute
80
Lamp Life
7,000 hr
Mounting
(M) 1/2 in NPT w/Locknut
Light Output
2.2 Joules
Rating
IP66, NEMA 4X
Lens Design
Screw-on Dome
Power Source
Wire
Housing Color
Black
Material
polycarbonate
Product Type
Strobe Light
Mounting Style
Surface Mount
NEMA Rating
NEMA 4X
Connection Type
Wire Leads
Operating Temperature - Minimum
-31 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Light Intensity
175,000 cd
Light Operating Mode
Strobe
Footprint Shape
Circle
Lifespan
4,000 hr
Requires Base
Base Not Required
Operating Temperature - Maximum
150 Degrees F
Lens Shape
Dome
Control Protocol
Direct Wire
Mounting Mechanism
1/2 in MNPT
Brightness Selection
Fixed Brightness
Operating Current
0.100 to 0.440 A @ 12 to 48V DC
Minimum Operating Temperature
-31 Degrees F
Mount Type
1, 2 in MNPT
Maximum Operating Temperature
150 Degrees F
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Overall Height
5-13/16 in
Overall Depth
5 13/16 in
Footprint Diameter
3 1/8 in
Overall Diameter
3 1/8 in
Lead Length
18 in
Fits Chest Size
Conformal Coated PCBA

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 in NPT w/Locknut, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.10 to 0.44A DC, Height 5 13/16 in, Voltage 12 to 48V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.