Shop DAYTON
See all product information
Create Account
Float Ball, Round, Copper, 4 In
- Mfr # 4KU67
- Zoro # G2642945
product price:Â
$
27.69
/ea
Key Features
Material of Construction
Copper
Float Dia.
4 in
Connection
Internal
Float Length
5 in
Shape
ROUND
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4KU67
- Zoro #
- G2642945
- UPC #
- 190735328644
- Country of Origin
- China
- Item
- Float Ball
- Material of Construction
- Copper
- Connection
- Internal
- Shape
- ROUND
- For Use With
- 3P938, 3P939, 3P940
- Float Specific Gravity
- 0.13
- Material
- Copper
- Thread Type
- UNC
- Connection Type
- Threaded
- Product Type
- Float Ball
- Connection Location
- Internal
- Float Shape
- Cylindrical
- Fluid Temperature - Maximum
- 140 Degrees F
- Compatible Product Type
- Pedestal Sump Pump
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Float Dia.
- 4 in
- Float Length
- 5 in
- Thread Size
- 3/8"-16
- Overall Diameter
- 4 in
Description
Float Ball, Copper, Internal Connection, 4 in Float Dia., 5 in Float Length, Thread Type UNC, Thread Size 3/8 In.-16, For Use With 3P938, 3P939, 3P940, Float Specific Gravity 0.13, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.