Shop HUDSON VALVE
See all product information
Create Account
Bracket, Thermoplastic, NPT, GHT
- Mfr # B03-QTR
- Zoro # G822917767
product price:Â
$
17.89
/ea
Sold in multiples of 24 for
$429.36
Key Features
Material
Thermoplastic
Operating Temperature - Maximum
175 Degrees F
Connection Gender - Side 1
Male
Compatible Product Type
Float Valve
Connection Type - Side 1
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B03-QTR
- Zoro #
- G822917767
- UPC #
- 766069820026
- Country of Origin
- United States
- Material
- Thermoplastic
- Operating Temperature - Maximum
- 175 Degrees F
- Connection Gender - Side 1
- Male
- Compatible Product Type
- Float Valve
- Connection Type - Side 1
- NPT
- Flow Rate
- 31 gpm @ 10 psi, 55 gpm @ 50 psi, 86 gpm @ 80 psi
- Compatible with Grainger Part Number
- 416RU4
- Item
- Bracket
- Maximum Pressure - Operating
- 130 psi
- Compatible Manufacturer Model Number
- V-QTR
- Connection Gender - Side 2
- Female
- Product Type
- Mounting Bracket
- Connection Type - Side 2
- GHT
- Compatible with Manufacturer Model Number
- V-QTR
- For Manufacturer Part Number
- V-QTR
- Compatible with Mfr. Model Number
- V-QTR
- Compatible Manufacturer Part Number
- V-QTR
- Shell Material
- Thermoplastic
Dimensions
- Connection Size - Side 1
- 1 in
- Connection Size - Side 2
- 3/4 in
Description
Bracket, Flow Rate 31 gpm @ 10 psi, 55 gpm @ 50 psi, 86 gpm @ 80 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.