Shop PFERD TOOLS
See all product information
Create Account
File, Card
- Mfr # 17146
- Zoro # G2653721
product price:Â
$
22.75
/ea
Sold in multiples of 5 for
$113.75
Key Features
Filament Material
Steel wire
Width
1-1/2 in
Trim Length
9/32 in
Number of Rows
1
Overall Length
9-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17146
- Zoro #
- G2653721
- UPC #
- 097758171465
- Country of Origin
- Germany
- Item
- File,Card
- Filament Material
- Steel wire
- Number of Rows
- 1
Dimensions
- Width
- 1-1/2 in
- Trim Length
- 9/32 in
- Overall Length
- 9-1/8 in
- Dia. Filament Material
- 0.012 in
Description
File,Card
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.