Shop GENIUS TOOLS
Create Account
1/4in Dr. 8mm Double Square Hand Socket
- Mfr # 242508
- Zoro # G723581869
product price:Â
$
2.30
/ea
Sold in multiples of 3 for
$6.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242508
- Zoro #
- G723581869
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Square Hand Socket 8mm 1/4 Inch Drive 8-Point High-Strength Steel - 242508 Professional Hand Socket This 8mm double square (8-point) hand socket is built for precise engagement on compatible fasteners, with a compact 25mm (0.98in) overall length for controlled work in tighter areas. The 1/4in drive size pairs with common ratchets and extensions for consistent fit and handling. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long-term durability. Sizes are stamped for quick identification, supporting cleaner tool organization and faster selection during repetitive tasks. Key Benefits 8-point double square design helps reduce slippage on compatible fasteners. 1/4in drive size works with standard ratchets, extensions, and hand drivers. Compact 25mm (0.98in) overall length improves access in tight spaces. Chromium-vanadium steel alloy provides high strength and durability. Anti-corrosive properties support longer service life in demanding environments. Stamped size markings make identification fast and tool organization easier. Radius corners help extend fastener life by reducing corner wear. SKU 242508 meets or exceeds ANSI standards and is designed for professional-grade use by technicians who rely on consistent performance over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.