Shop BUSINESS SOURCE
See all product information
Create Account
Heavy duty View Binder 1" Binder Capacity Letter
- Mfr # 19601
- Zoro # G2751857
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Binder Size Capacity
1 in
Number of Pockets
2
Material
Polypropylene-covered Chipboard
Fastener Location
Inside Back
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19601
- Zoro #
- G2751857
- UPC #
- 35255196017
- Country of Origin
- Mexico
- Item
- Ring Binder
- Number of Pockets
- 2
- Material
- Polypropylene-covered Chipboard
- Fastener Location
- Inside Back
- Ring Type
- Round Ring
- Pocket Location
- Internal
- Binder Features
- Durable, Gap-free Ring, Ink-transfer Resistant, Heavy Duty, Non-glare, Exposed Rivet, Wrinkle-free
- Binder Sheet Capacity
- 225
- Color
- White
- Sheet Standard
- Letter
Dimensions
- Binder Size Capacity
- 1 in
- Sheet Size
- 8-1/2 in x 11 in
Description
Business Source Heavy duty View Binder 1" Binder Capacity Letter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.