Shop QUICKFIT
See all product information
Create Account
View Binder, 3-Ring Binder, Angle D Ring, 5 Inch, White - 5in Binder Capacity - 8 1/2in x 11in
- Mfr # 870700
- Zoro # G523364563
product price:Â
$
35.15
/ea
Key Features
Color
White
Ring Type
D-Ring
Width
11-1/2 in
Binder Features
Locking Ring, Heavy Duty
Fastener Location
Back-mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 870700
- Zoro #
- G523364563
- UPC #
- 64128870709
- Country of Origin
- Canada
Dimensions
- Width
- 11-1/2 in
- Depth
- 4-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Binder Ring Size
- 5 in
- Binder Size Capacity
- 5 in
- Height
- 13-1/2 in
Details
- Color
- White
- Ring Type
- D-Ring
- Binder Features
- Locking Ring, Heavy Duty
- Fastener Location
- Back-mounted
- Binder Sheet Capacity
- 1000
- Material
- Polypropylene
- Number of Rings
- 3
- Item
- Binder
Description
View Binder, 3-Ring Binder, Angle D Ring, 5 Inch, White - 5in Binder Capacity - 8 1/2in x 11in Sheet Size - 1000 Sheet Capacity - 3 x 5in Ring(s) - Fastener(s): D-Ring - Polypropylene - White - Recycled - Locking Ring, Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.