Shop PARLEC
See all product information
Create Account
Triangle Turning Insert, Triangle, 2
- Mfr # TP110715TRG
- Zoro # G2792170
product price:Â
$
25.75
/ea
Sold in multiples of 10 for
$257.50
Key Features
Insert Shape
Triangle
Inscribed Circle
1/4 in
Grade
TR
Insert Application
Medium
Rake
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP110715TRG
- Zoro #
- G2792170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 0.130"
- Through Hole Inside Dia.
- 0.13 in
Details
- Item
- Triangle Turning Insert
- Insert Shape
- Triangle
- Inscribed Circle
- 1/4 in
- Grade
- TR
- Insert Application
- Medium
- Rake
- 15 Degrees
- Coating
- Titanium
- No. of Edges
- 0
- Relief Angle
- 11 Degrees
- Clearance Angle
- 11 Degrees
- Manufacturer Grade
- TR
- Primary Material Application
- Nickel, Steel
- Material Grade - Machining
- Micrograin
- Material - Machining
- Carbide
- Coating Process
- PVD
- Primary Material Application ISO Code
- P, S
- Finish - Machining
- TiN
- Shape
- Triangle
- Included Angle
- 60 Degrees
- Measurement System
- Fractional Inch
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.