Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4165967
  • Zoro # G2910271

product price: 
$
10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165967
Zoro #
G2910271
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204086P
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Cutting Direction
Neutral
No. of Edges
8
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG4326P
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Finish - Machining
TiN
Primary Material Application
Stainless Steel
Number of Cutting Edges
8
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
ANSI Code
CNMG4326P
Insert Holding Type
Straight Hole
Cutting Application
Turning
Secondary Material Application ISO Code
P, S
Chip-Breaker Code
6P
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Manufacturer Grade
TN20P
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.