Shop AKRO-MILS
See all product information
Create Account
Gray Steel Mobile Kit, 5 1/2 in H
- Mfr # 30424
- Zoro # G2804304
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
Height
5 1/2 in
Includes
(4) Casters, (4) Cross Braces, Handle
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30424
- Zoro #
- G2804304
- UPC #
- 032903304244
- Country of Origin
- United States
- Color
- Gray
- Material
- Steel
- Item
- Mobile Kit
- Includes
- (4) Casters, (4) Cross Braces, Handle
- Load Capacity
- 500 lb
- Finish
- Baked Enamel
- Caster Wheel/Tread Material
- Steel
- Frame Color
- Gray
- Caster Wheel/Configuration
- (2) Rigid Casters, Swivel Caster, Swivel Caster with Brake
- Compatible Manufacturer Model Number
- Mfr. No. 30016
- Frame Material
- Steel
- Caster Wheel Type
- Polyolefin
Dimensions
- Height
- 5 1/2 in
- Overall Height
- 5 1/2 in
- Caster Mounting Height
- 5 1/2 in
- Caster Wheel Diameter
- 4 in
Description
The AKRO-MILS 30424 Mobile Kit is used to add mobility to a double-sided rail rack and is compatible with manufacturer model number 30016. It includes four 4 in polyolefin casters in a mixed configuration for movement and positioning, along with four cross braces and a handle. The kit has a 500 lb load capacity and features a steel frame with a gray baked enamel finish.
Key Features of the AKRO-MILS 30424 Mobile Kit:
- Compatible Model: Designed for use with Mfr. No. 30016 double-sided rail rack.
- Caster Configuration: Includes 2 rigid casters, 1 swivel caster, and 1 swivel caster with brake.
- Wheel Size: 4 in caster wheel diameter.
- Wheel Material: Polyolefin caster wheels.
- Load Capacity: Rated for up to 500 lb.
- Included Components: Comes with 4 casters, 4 cross braces, and a handle.
- Construction: Steel frame and steel material.
- Finish and Color: Gray frame with baked enamel finish.
- Height: 5 1/2 in overall height and caster mounting height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.