Shop ECCO

Strobe Light, LED, 12-24V DC, Variable FPM, Not Applicable Dia., Bracket

  • Mfr # ED5051AW
  • Zoro # G2832393

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
12V DC to 24V DC
Lamp Type
LED
Power Source
Corded
Height
39/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ED5051AW
Zoro #
G2832393
UPC #
758379089316
Country of Origin
Taiwan, Province of China
Item
Strobe Light
Lighting Technology
LED
Voltage
12V DC to 24V DC
Lamp Type
LED
Power Source
Corded
Lamp Life
80,000 hr
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
CA T13, R10, R65, RoHS Compliant
Includes
Mounting Hardware
Number of Flash Patterns - Vehicle Lighting
18
Wiring Connection - Vehicle Lighting
Hardwired
Mounting
Bracket
Base Material
Polycarbonate
Number of LEDs
6
Current Drawn
0.6 A
Watts
7 W
Current
0.6 A
Minimum Operating Temperature
-22 Degrees F
Installation Location
Grille
Light Type
Perimeter Flashing Warning Light
Number of Flash Patterns
18
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Bulbs
6
Manufacturer Warranty
5 yr
Shape
Rectangular
Light Pattern
Flashing
SAE Class Rating
SAE J595 Class 1
Mount Type
Bolt
Lens Color
Clear
Electrical Connection
Blunt Cut Wires
IP Rating
IP67
Maximum Operating Temperature
122 Degrees F
Series
ED5051
Light Color
Amber/White
Mount Style
Surface
Installation Type
Permanent
Compatible Vehicle Type
Universal
Wire Exit
Bottom
Light Modes
Flashing
Number of Lamp Heads
1
Operating Voltage
12-24V DC
Wattage
7 W
Number of Heads
1
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Height
39/64 in
Length
5 3/8 in
Width
1 in
Depth
1 in
Manufacturers Warranty Length
5 yr.
Overall Depth
1 in
Overall Height
5/8 in
Overall Length
5 3/8 in
Wire Rope Length
5 3/8 in

Description

Strobe Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 7 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/8 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.