Warning/Safety Light, Clear Lens

  • Mfr # 1300631
  • Zoro # G525073807
product price: 
$
303.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Electrical Connection
Connector
Number of Heads
3
Shape
Rectangular
Light Pattern
Flashing
Maximum Operating Temperature
149 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300631
Zoro #
G525073807
UPC #
0750958182432
Country of Origin
United States
Electrical Connection
Connector
Number of Heads
3
Shape
Rectangular
Light Pattern
Flashing
Maximum Operating Temperature
149 Degrees F
Compatible Vehicle Type
Tractor Trailers, Work Trucks, Utility Vehicles, Universal
Light Color
Blue/Red
Lens Color
Clear
Lens Material
Plastic
Number of Flash Patterns
6
Light Type
Perimeter Flashing Warning Light
Includes
Bracket
Includes Electrical Connection
Electrical Connection Included
Item
Warning/Safety Light
Minimum Operating Temperature
-40 Degrees F
Standards
CE, ECE, UL Recognized
Base Material
Aluminum
Installation Type
Removable
Series
560 Series
Mount Type
Bracket
Power Source
Corded
IP Rating
IP67, IP69K
Flashes per Minute
Variable
Features
Pedestal Mount for Vehicles or Stationary Objects
Installation Location
Roof
Compatible Electrical Connection Manufacturer Model Number
12110293
Current
3.6A @ 12V DC (Mode 0)
Operating Voltage
12-72V DC

Dimensions

Overall Depth
4 3/16 in
Overall Height
5 3/8 in
Overall Length
6 1/16 in

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/Red, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-72V DC, Overall Length 6 1/16 in, Overall Diameter Not Applicable, Overall Height 5 3/8 in, Overall Depth 4 3/16 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews