Shop J.W. SPEAKER
See all product information
Create Account
Work Light, Black, Removable, LED
- Mfr # 1000481
- Zoro # G425073846
product price:Â
$
55.49
/ea
Key Features
Includes
(2) Speed Nuts
Head Shape
Rectangular
Housing Color
Black
Overall Depth
1 3/8 in
Housing Material
PC/ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000481
- Zoro #
- G425073846
- UPC #
- 0799513946089
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1 3/8 in
- Overall Width
- 10 13/16 in
- Overall Height
- 2 1/16 in
Details
- Includes
- (2) Speed Nuts
- Head Shape
- Rectangular
- Item
- Work Light
- Housing Color
- Black
- Housing Material
- PC/ABS
- Compatible Electrical Connection Manufacturer Model Number
- MX19004S51
- Features
- Low-Profile Design, Flexible Installation, Lightweight, Mounting Flexibility, Regulatory Compliance
- Electrical Connection
- JAE Connector
- Current
- 0.64 A @ 24V DC, 1.32 A @ 12V DC
- Standards
- ECE
- Beam Type
- Flood
- Series
- 905 Series
- Installation Type
- Removable
- Compatible Vehicle Type
- Buses, Utility Vehicles, Trucks
- IP Rating
- IP67
- Maximum Brightness
- 2,800 lm
- Mount Type
- Post
- Includes Electrical Connection
- Electrical Connection Included
- Lens Material
- PMMA
Description
Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 3/8 in, Installation Type Removable, Mount Type Post, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/16 in, Head Shape Rectangular, Overall Width 10 13/16 in, Electrical Connection JAE Connector, Standards ECE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Buses, Utility Vehicles, Trucks, Series 905 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.