Basic Soil Sampling Kit, 2 1/4 In
- Mfr # 209.53
- Zoro # G2832505
product price:Â
$
1,913.99
/ea
Free Shipping & Returns
Key Features
Type
Non Powered
Dia. (In.)
2 1/4 in
Hole Depth
12 ft
Manufacturers Warranty Length
1 yr
Connector Type
5/8 in Thread Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209.53
- Zoro #
- G2832505
- UPC #
- -
- Country of Origin
- United States
- Item
- Basic Soil Sampling Kit
- Type
- Non Powered
- Connector Type
- 5/8 in Thread Connector
- Material of Construction
- Carbon Steel
- Includes
- (3) 4 ft Extensions, Cleaning Brushes, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Rubber Coated Cross Handle, Sand Auger, Slide Hammer, Soil Core Sampler, Wrenches
- Product Type
- Basic Soil Sampling Kit
- Connection Type
- Threaded
- Material
- Carbon Steel
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Dia. (In.)
- 2 1/4 in
- Hole Depth
- 12 ft
- Manufacturers Warranty Length
- 1 yr
- Overall Diameter
- 2 1/4 in
- Connection Size
- 5/8 in
- Manufacturer Warranty Length
- 1 yr
Description
Basic Soil Sampling Kit, Type Non Powered, Dia. (In.) 2 1/4 in, Material of Construction Carbon Steel, Hole Depth 12 ft, Connector Type 5/8 in Thread Connector, Features -, Includes (3) 4 ft Extensions, Cleaning Brushes, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Rubber Coated Cross Handle, Sand Auger, Slide Hammer, Soil Core Sampler, Wrenches, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.