Shop EIJKELKAMP
See all product information
Create Account
PISTON SAMPLER ST SS 2.4 FEET L
- Mfr # 01.09.SA
- Zoro # G3825742
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Key Features
Dia. (In.)
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01.09.SA
- Zoro #
- G3825742
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Piston Sampler Set
Dimensions
- Dia. (In.)
- 1 1/2 in
Description
Piston Sampler Set, Dia. (In.) 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.