Insert
- Mfr # 7053491
- Zoro # G2904477
product price:Â
$
16.69
/ea
Sold in multiples of 10 for
$166.90
Key Features
Cutting Direction
Neutral
Overall Length
0.3620 in
Chip-Breaker
Yes
ISO Number
SX-1E150N01-SK8
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7053491
- Zoro #
- G2904477
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- ISO Number
- SX-1E150N01-SK8
- Material - Machining
- Carbide
- ANSI Code
- SX-1E150N01-SK8
- Finish - Machining
- Bright (Uncoated)
- Lead Angle
- 0 Degrees
- Cutting Application
- Slitting
- Chip-Breaker Code
- SK8
- Manufacturer Grade
- WK1
- Number of Cutting Edges
- 1
Dimensions
- Overall Length
- 0.3620 in
- Corner Radius
- 0.0040 in
- Max. Grooving Width
- 0.0590 in
- Wire Rope Length
- 0.3620 in
- Length
- 0.3620 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0590 in, ANSI Code SX-1E150N01-SK8, Chip-Breaker Code SK8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.