Shop TRANSAIR
See all product information
Create Account
Reducing Bracket, Polyamide, Black
- Mfr # RA69 40 25
- Zoro # G2911194
product price:Â
$
64.89
/ea
Key Features
Specific Fitting Shape
Drop Bracket Reducer
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 2
25 mm
Color
Black
Type
Simple Reducing Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RA69 40 25
- Zoro #
- G2911194
- UPC #
- -
- Country of Origin
- France
Dimensions
- Fitting Side B Tube Outer Diameter
- 1 in
- Fitting Side A Tube Outer Diameter
- 1 1/2 in
Details
- Item
- Tubing Reducing Bracket
- Specific Fitting Shape
- Drop Bracket Reducer
- Standards
- ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
- For Tubing O.D. 2
- 25 mm
- Color
- Black
- Type
- Simple Reducing Bracket
- Material
- Polyamide
- For Tubing O.D. 1
- 40 mm
- Application
- Air, Industrial Gases, Inert Gases
- Fitting Material
- Polyamide
- Minimum Operating Temperature
- 4 Degrees F
- Vacuum Rating
- 0.03 inHg
- Maximum Operating Pressure
- 232 psi
- Fitting Side B Connection Type
- Push-to-Connect
- System of Measurement
- Imperial
- Maximum Operating Temperature
- 185 Degrees F
- Shell Material
- Polyamide
- Wire Color
- Black
Description
Tubing Reducing Bracket, Simple Reducing Bracket, Polyamide, Black, ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.