Shop CAPRI TOOLS
See all product information
Create Account
Hex Master Bit Socket Set, 32 pcs
- Mfr # CP30032
- Zoro # G300016852
product price:Â
$
60.69
/ea
Key Features
Includes
Hex Master Bit Socket Set, 32 pcs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP30032
- Zoro #
- G300016852
- UPC #
- 886352300322
- Country of Origin
- Taiwan, Province of China
- Item
- Bit Socket Set
- Includes
- Hex Master Bit Socket Set, 32 pcs
Description
This Capri Tools master Hex bit socket set comes complete with 32 pieces of the most popular Hex bits. Each piece is made with tough S2 steel alloy to ensure durability and strength with a chrome polish to provide maximum oil and corrosion resistance. Both SAE and metric sizes are included. This set comes with a convenient blow-molded storage box for portability and protection. These are perfect for use with breaker bars, torque wrenches and ratchets (not for use with impact tools). This set meets and exceeds ANSI standards and comes with a lifetime replacement guarantee. 1/4-in: (Metric) 2MM, 2.5MM, 3MM, 4MM, 5MM, 5.5MM, 6MM. 3/8-in: (Metric) 7MM, 8MM, 9MM, 10MM; 1/2-in: (Metric) 12MM, 14MM, 15MM, 17MM, 19MM; 1/4-in: (Inches) 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 inches; 3/8-in: (Inches) 9/32, 5/16, 3/8 inches; 1/2-in: (Inches) 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.