Shop GENIUS TOOLS

28PC 3/8 & 1/2in Dr. Metric Long Hex Bit Socket Set

  • Mfr # BS-3428H
  • Zoro # G523584510

product price: 
$
292.68
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-3428H
Zoro #
G523584510
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 28 Piece Metric, 3/8 Inch & 1/2 Inch Drive, Durable S2 Steel, Precision Fit - BS-3428H Hex Bit Socket Set This 28-piece metric hex bit socket set is built for technicians who need reliable fit across common hex fastener sizes. It combines 3/8in and 1/2in drive sockets in multiple lengths to help cover both reach and access requirements while keeping sizes organized in one kit. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the set is designed for long-term shop use. Key Benefits 28-piece metric coverage to match a wide range of hex fasteners. Includes both 3/8in and 1/2in drives for versatile tool compatibility. High speed steel construction supports strength, durability, and corrosion resistance. Precision-fit hex bit sockets help reduce fastener damage and rounding. Multiple socket lengths improve access in tight spaces and recessed bolts. Meets or exceeds ANSI standards for professional workshop expectations. What's Included 1/2in Dr. Metric Hex Bit Socket 150 mmL 439+2649 9mm Hex Bit Socket 440+2650 10mm Hex Bit Socket 441+2651 11mm Hex Bit Socket 442+2652 12mm Hex Bit Socket 443+2653 13mm Hex Bit Socket 444+2654 14mm Hex Bit Socket 446+2656 16mm Hex Bit Socket 447+2657 17mm Hex Bit Socket 1/2in Dr. Metric Hex Bit Socket 80 mmL 439+2349 9mm Hex Bit Socket 440+2350 10mm Hex Bit Socket 441+2351 11mm Hex Bit Socket 442+2352 12mm Hex Bit Socket 443+2353 13mm Hex Bit Socket 444+2354 14mm Hex Bit Socket 446+2356 16mm Hex Bit Socket 447+2357 17mm Hex Bit Socket 3/8in Dr. Metric Hex Bit Socket 140 mmL 308+2633 3mm Hex Bit Socket 308+2634 4mm Hex Bit Socket 308+2635 5mm Hex Bit Socket 308+2636 6mm Hex Bit Socket 310+2647 7mm Hex Bit Socket 310+2648 8mm Hex Bit Socket 3/8in Dr. Metric Hex Bit Socket 50mmL 308+2133 3mm Hex Bit Socket 308+2134 4mm Hex Bit Socket 308+2135 5mm Hex Bit Socket 308+2136 6mm Hex Bit Socket 310+2147 7mm Hex SKU BS-3428H is designed for professional technicians who want organized metric hex bit coverage in both 3/8in and 1/2in drive formats.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.