Shop TRACEABLE

Traceable Precision Sentry Thermometer

  • Mfr # 6416
  • Zoro # G301109157

product price: 
$
81.25
/ea

Key Features

Memory
None
Accuracy
+/-0.5 Degrees C
Resolution
0.1 Degrees F/0.1 Degrees C
Battery Type
CR2032
Standards
CIPM Mutual Recognition Agreement, ISO/IEC 17025:2017 (1750.01), National Measurement Institutes (NMI), NIST, Traceable(R) Certificate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6416
Zoro #
G301109157
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
9 ft
Battery Size
CR2032

Details

Item
Thermometers
Memory
None
Accuracy
+/-0.5 Degrees C
Resolution
0.1 Degrees F/0.1 Degrees C
Battery Type
CR2032
Standards
CIPM Mutual Recognition Agreement, ISO/IEC 17025:2017 (1750.01), National Measurement Institutes (NMI), NIST, Traceable(R) Certificate
Power Source
Battery
Application
Freezers, Refrigerators
Minimum Temperature F
-58 Degrees F
Maximum Temperature C
70 Degrees C
Bottle Probe Material
Glass
Includes Batteries
Yes
Voltage
3 V
Remote Monitoring
No
Probes Included
(1) Glycol Filled 15 mL Glass Bottle Probe
Humidity Monitoring
No
Temperature Accuracy
+/-0.5 Degrees C
Power Source Details
3V CR2032 Battery
Bottle Probe Fill Medium
Glycol
Minimum Temperature C
-50 Degrees C
Bottle Probe Fill Volume
15 mL
Includes NIST-Traceable Certificate
Yes
Thermometer Type
Critical Environment Digital Thermometer
Temperature Range
-58 Degrees to 140 Degrees F/-50 Degrees to 70 Degrees C
Alarm Type
None
Maximum Temperature F
158 Degrees F
Functions
Degrees F/ Degrees C Switchable, Current Temperature, Min/Max
Temperature Resolution F
0.1 Degrees F
Data Logging
No
Calibration Type
Multi-Point Calibration
Sampling Rate
5 sec
Temperature Resolution C
0.1 Degrees C
Maximum Temperature °F
158 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
70 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
70 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
158 Degrees F
Bottle Material
Glass
Product Type
Remote Reading Thermometer
Calibration Certificate Type
NIST Traceable
Power Source - TS Only
Battery
Probe Material
Plastic
Temperature Units
Celsius, Fahrenheit
Display Type
Digital
Housing Material
ABS Plastic
Maximum Temperature (°F)
158 Degrees F
Maximum Temperature (°C)
70 Degrees C
Testing Functions
Min/Max Temperature
Power Source - old
Battery

Description

Thermometers, -58 Degrees to 140 Degrees F/-50 Degrees to 70 Degrees C, Accuracy +/-0.5 Degrees C, Cable Length 9 ft, 3V CR2032 Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.