Shop FLIR

Infrared Cameras, 30 mK, 40 mK, 640 x 480 Display, 14 Degrees x 24 Degrees

  • Mfr # FLIR T865-24-42-NIST
  • Zoro # G210919830

product price: 
$
41,000.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 24 Degrees
Features
Data Logging
Thermal Sensitivity
30 mK, 40 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR T865-24-42-NIST
Zoro #
G210919830
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging

Details

Item
Infrared Cameras
Field of View
14 Degrees x 24 Degrees
Features
Data Logging
Thermal Sensitivity
30 mK, 40 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, MJPEG, MPEG4
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 a to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera with Lens, Lanyards, Power Supplies, SD Card (8GB), Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
CSA, EN, PSE 60950-1, UL Listed
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Emissivity Setting
0.01
Frame Rate
30 Hz
Batteries Included
Yes
Data Transfer Type
Wireless
Portability
Handheld
Minimum Temperature Measured Degrees F
-40 Degrees F
Alert Type
Digital Display, Sound
Infrared Resolution
640 x 480
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Batteries Required
2
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Temperature Measured Degrees C
2,000 Degrees C
Series
FLIR T800
Emissivity Adjustability
Adjustable
Minimum Focus Distance
0.49 ft
Laser Sighting Type
Single Dot
Battery Chemistry
Lithium Ion
Minimum Operating Temperature Degrees F
5 Degrees F
Accuracy Degrees C
+/-1.0% (100 to 120 Degrees C); +/-1.0 Degrees C (5 to 100 Degrees C); +/-2.0% (100 to 650 Degrees C) and (300 to 2,000 Degrees C); +/-2.0 Degrees C (-40 to 100 Degrees C); +/-3.0% (1,800 to 2,000 Degrees C)
Interface
Wireless
Calibration Certificate Type
NIST, Traceable with data
Accuracy Degrees F
+/-1.0% (212 to 248 Degrees F); +/-1.8 Degrees F (41 to 212 Degrees F); +/-2.0% (212 to 1,202 Degrees F) and (572 to 3,632 Degrees F); +/-3.0% (3,272 to 3,632 Degrees F); +/-3.6 Degrees F (-40 to 212 Degrees F)
Battery Run Time
4 hr
Digital Display Screen Type
LCD
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
3,632 Degrees F
Minimum Temperature Measured Degrees C
-40 Degrees C

Description

Infrared Cameras, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Traceable with data, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, 40 mK, Minimum Focus Distance 0.49 ft

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.