Shop ROEBIC LABORATORIES
See all product information
Create Account
Root Killer, Size 2 lb., Odorless
- Mfr # K-77
- Zoro # G3012292
product price:Â
$
19.99
/ea
Key Features
For Use On
Sewer, Septic
Container Type
Bottle
Color
Granular
Fragrance
Odorless
RTU Yield per Container
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-77
- Zoro #
- G3012292
- UPC #
- 094713838432
- Country of Origin
- United States
- Item
- Root Killer
- For Use On
- Sewer, Septic
- Container Type
- Bottle
- Color
- Granular
- Fragrance
- Odorless
- RTU Yield per Container
- 1 gal
- Case Quantity
- 12
- For Use On_x
- Sewer, Septic
- Wire Color
- Granular
Dimensions
- Container Size
- 2 lb
Description
Root Killer, Container Type Bottle, Fragrance Odorless, Color Granular
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CO, CT, FL, MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.