Clean Freak Lemon Zest Scent Deep Cleaning Mist Liquid 16 oz
- Mfr # 3700079129
- Zoro # G105297234
product price:
$
7.89
/ea
Sold in multiples of 6 for
$47.34
Key Features
Size
16 oz
Surfaces for Use On
Tiles, Glass, Stainless Steel
Cleaner Form
Liquid
Fragrance
Lemon Zest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3700079129
- Zoro #
- G105297234
- UPC #
- 37000791294
- Country of Origin
- United States
Dimensions
- Size
- 16 oz
Details
- Item
- All-Purpose Cleaner
- Surfaces for Use On
- Tiles, Glass, Stainless Steel
- Cleaner Form
- Liquid
- Fragrance
- Lemon Zest
Description
Better than traditional cleaning sprays, Clean Freak Mist muscles through grime, tough dirt and grease to make messes a distant memory. Use it from any angle to put hard-to-reach dirt away for good. And to top it all off, it leaves your home smelling great with a Gain original scent. Rinse surfaces that contact food directly Always test on a small area before use. Safe on granite, chrome, aluminum, marble, nickel or finished wood if wiped dry immediately. Not recommended for copper, untreated wood or brass surfaces.
- • 3x the cleaning power
- • Clean Freak mist with gain scent is great for cleaning and safe to use on - kitchen surfaces, backsplashes, shower tiles, glass stovetops, stainless steel
- • Easy to switch the power nozzle to refill bottles
- • Pull trigger for short, medium or pump for continuous bursts
- • Do not reuse or refill container except with this product
- • If not refilling, rinse bottle and discard in trash or recycle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.