Shop ECOLAB
See all product information
Create Account
Floor Stripper, Liquid, 2.5 gal, Bucket
- Mfr # 6102468
- Zoro # G923654448
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Biodegradable
No
Standards
California Proposition 65 Compliant, Green Seal Certified
Container Type
Jug
Maximum RTU Yield per Container
45 gal
Net Weight
43 1/10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6102468
- Zoro #
- G923654448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2.5 gal
Details
- Biodegradable
- No
- Standards
- California Proposition 65 Compliant, Green Seal Certified
- Container Type
- Jug
- Maximum RTU Yield per Container
- 45 gal
- Net Weight
- 43 1/10 lb
- VOC Content
- 0%
- For Floor Type
- Ceramic Tile, Concrete, Terrazzo, Vinyl, Vinyl Asbestos Tile
- Butyl Free
- Yes
- pH Value
- Alkaline
- Item
- Floor Stripper
- pH Level
- 6.9 to 9.3
- Recommended Dilution
- 14 to 21 oz per gal
- Minimum RTU Yield per Container
- 30 gal
Description
Floor Stripper, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, For Floor Type Ceramic Tile, Concrete, Terrazzo, Vinyl, Vinyl Asbestos Tile, pH Level 6.9 to 9.3, pH Value Alkaline, Product Series Not Applicable, Concentrated, Standards California Proposition 65 Compliant, Green Seal Certified, VOC Content 0 Percent, Maximum Application Temperature Not Applicable, Maximum RTU Yield per Container 45 gal, Minimum Application Temperature Not Applicable
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.