Shop OTC
See all product information
Create Account
Underhoist Auxiliary Support Stand
- Mfr # UH15FP
- Zoro # G301770494
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Type
Underhoist
Capacity (Lb.)
1,500 lb
Height (In.)
54 in
Length (In.)
15 in
Width (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH15FP
- Zoro #
- G301770494
- UPC #
- -
- Country of Origin
- China
- Item
- Support Stand
- Type
- Underhoist
- Capacity (Lb.)
- 1,500 lb
- Standards
- ASME PASE 2014
- Finish
- Painted
- Lifting Capacity (Lb.)
- 1,500 lb
- Includes
- Foot Pedal
- Function
- Foot Pedal
- Design
- Straight
- Handle
- Yes
- Capacity
- 1,500 lb
- Features
- Freestand Support, Hand-Free Adjustment
- Duty Rating
- Heavy Duty
- Base Material Finish
- Painted
- Saddle Shape
- U-Notch
- Base Shape
- Round
- Lifting Actuator
- Manual Handle, Threaded Rod with T-Handle
- Individual Item Weight
- 36 lb
- Load Capacity per Pair
- 0.75 ton
- Base Material
- Steel
- Stand Type
- Auxiliary Support Stand
- Individual Stand Load Capacity
- 0.75 ton
Dimensions
- Height (In.)
- 54 in
- Length (In.)
- 15 in
- Width (In.)
- 15 in
- Overall Length
- 15 in
- Lifting Height Max. (In.)
- 80 3/4 in
- Lifting Height Min. (In.)
- 54 1/4 in
- Base Size (In.)
- 11 7/8 in
- Saddle Length
- 5 1/4 in
- Minimum Height
- 54 1/4 in
- Maximum Extended Height
- 80 3/4 in
- Saddle Width
- 1 1/4 in
- Base Diameter
- 11 22/25 in
- Base Length
- 11 7/8 in
- Base Width
- 15 in
- Wire Rope Length
- 15 in
- Fits Chest Size
- Freestand Support, Hand-Free Adjustment
Description
Support Stand, Duty Rating Heavy Duty, Lifting Actuator Manual Handle, Threaded Rod with T-Handle, Load Capacity per Pair 0.75 ton, Minimum Height 54 1/4 in, Maximum Extended Height 80 3/4 in, Base Material Steel, Saddle Shape U-Notch, Saddle Length 5 1/4 in, Saddle Width 1 1/4 in, Saddle Diameter Not Applicable, Base Shape Round, Standards ASME PASE 2014, Base Diameter 11 22/25 in, Base Length 11 7/8 in, Base Material Finish Painted, Base Width 15 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.