Shop HUSQVARNA

Head Lock

  • Mfr # 587451401
  • Zoro # G3028396

product price: 
$
9.85
/ea

Key Features

For Use With
PG 450
Application
Surface Preparation
Includes
Head Lock
Product Type
Head Lock
Optimal Performance for Material
Various Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
587451401
Zoro #
G3028396
UPC #
805544506984
Country of Origin
China

Details

Item
Head Lock
For Use With
PG 450
Application
Surface Preparation
Includes
Head Lock
Product Type
Head Lock
Optimal Performance for Material
Various Materials
Compatible with Manufacturer Part Number
PG 450
Material
Various
For Tool Type
Husqvarna PG Series Floor Grinder
Material Application
Concrete
Shell Material
Various
Compatible Product Type
PG 450

Description

Head Lock, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Head Lock, For Use With PG 450, Application Surface Preparation, For Grainger Part Number 33UD60, Compatible with Manufacturer Part Number PG 450, For Tool Type Husqvarna PG Series Floor Grinder, Includes Head Lock, Material Various

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.