Shop HUSQVARNA
See all product information
Create Account
Grinding Tool, Gold, 1,725 RPM
- Mfr # ELITE-GRIND EZ X25 SS
- Zoro # G816135559
product price:Â
$
85.39
/pk of 3, $28.46/ea
Sold in multiples of 3Â pks for
$256.17
Key Features
Application
Grinding Hard Concrete Floors
Product Type
Grinding Tool
Color
Gold
Abrasive Grit
25
Material Application
Extra Hard Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELITE-GRIND EZ X25 SS
- Zoro #
- G816135559
- UPC #
- 805544433549
- Country of Origin
- China
- Item
- Grinding Tool
- Application
- Grinding Hard Concrete Floors
- Product Type
- Grinding Tool
- Color
- Gold
- Abrasive Grit
- 25
- Material Application
- Extra Hard Concrete
- Good Performance for Material
- Extra Hard Concrete
- Attachment Type
- Hook-and-Loop
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Number of Segments
- 1
- Bond Hardness
- Extra Hard
- For Tool Type
- Planetary Floor Grinders
- Rotation
- Clockwise/Counterclockwise
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Cutting Edge Shape
- Rhombus
- Maximum Speed
- 1,725 RPM
- Optimal Performance for Material
- Extra Hard Concrete
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Gold
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Extra Hard Concrete, Optimal Performance for Material Extra Hard Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 25, Color Gold, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Rhombus, Application Grinding Hard Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Extra Hard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.