Grinding Tool, Black, 1,725 RPM
- Mfr # VARI-GRIND EZ H100 SS
- Zoro # G716135437
product price:Â
$
73.99
/pk of 3, $24.66/ea
Sold in multiples of 3Â pks for
$221.97
Key Features
Product Type
Grinding Tool
For Use With
PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S
Number of Segments
1
Abrasive Grit
100
Compatible with Manufacturer Part Number
970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VARI-GRIND EZ H100 SS
- Zoro #
- G716135437
- UPC #
- 805544511247
- Country of Origin
- China
- Item
- Grinding Tool
- Product Type
- Grinding Tool
- For Use With
- PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S
- Number of Segments
- 1
- Abrasive Grit
- 100
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Rotation
- Clockwise/Counterclockwise
- Bond Hardness
- Hard
- Attachment Type
- Hook-and-Loop
- Material Application
- Hard Concrete
- For Tool Type
- Planetary Floor Grinders
- Color
- Black
- Application
- Grinding Medium Concrete Floors
- Good Performance for Material
- Hard Concrete
- Optimal Performance for Material
- Hard Concrete
- Cutting Edge Shape
- Triangle
- Maximum Speed
- 1,725 RPM
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Black
- Compatible Product Type
- PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Hard Concrete, Optimal Performance for Material Hard Concrete, Product Type Grinding Tool, For Use With PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 100, Color Black, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Triangle, Application Grinding Medium Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Hard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.